Menu Search
PANDUIT #CFPL2BLY

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 2 Ports; Mini-Com; Black

SKU # 07498303361 Manufacturer Series: Classic
RoHS Compliant
Type: Multimedia Outlet
Mounting: Flush Vertical
Gangs: 1
Ports: 2
Port Configuration: Mini-Com Modules, UTP, STP, Fiber-Optic, A/V
Color: Black
Labeling: Label and Cover

Additional Info: Material: ABS, Dimensions (HxWxD): 114.30x69.80x17.20 mm