Menu Search
TE CONNECTIVITY #558107-4

FLEX-MODE Faceplate, Modular; 1 Gang; 3 Ports; Nema Gray

SKU # 62101600240 Manufacturer Series: Modular Furniture, Flex-Mode
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Furniture Plate
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 3
Port Configuration: SL, MT-RJ, 110 Connect
Color: Nema Gray

Additional Info: Dimensions (HxWxD): 3.15 in. X 1.85 in. x 0.19 in.