Menu Search

TE CONNECTIVITY #83935-1

110Connect Faceplate, Multimedia; 2 Gang; 4 Ports; Almond

SKU: 62101600138
Manufacturer Series: Multimedia
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Multimedia Outlet
Mounting: Semi-Flush
Module Position: Flush
Gangs: 2
Ports: 4
Port Configuration: SL, MT-RJ, 110 Connect
Color: Almond
Labeling: Iconable