Menu Search
TE CONNECTIVITY #2111022-3

Faceplate, Multimedia; 1 Gang; 2 Ports; White

SKU # 62101613223 Manufacturer Series: SL Series
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: SL, MT-RJ, 110 Connect
Color: White