Menu Search

WIREWERKS #WW-000402

Keywerks Faceplate; 1 Gang; 3 Ports; Keystone Jack; White

SKU: 62828402816
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Faceplate
Mounting: Screw
Gangs: 1
Ports: 3
Port Configuration: Keystone Jack
Color: White
Labeling: Included
Description
Keywerks faceplates with identification windows are designed to fit any keystone modules, they are available in single gang and double gang and can accept up to 6 or 12 modules respectively. Keywerks faceplates with identification windows can be installed on a standard electric box or directly onto the wall. The identification windows provide a quick and easy way to identify work stations.
Additional Info: Material: ABS