Menu Search
WIREWERKS #WW-000904WH

Keywerks Faceplate, Modular; 1 Gang; 4 Ports; Keystone Modules; White

SKU # 62828412618
RoHS Compliant
Type: Modular Furniture Plate
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: Keystone Modules
Color: White
Labeling: Self-Adhesive ID Label

Keywerks standard furniture faceplates are designed to fit in modular furniture with standard outlet opening as defined in TIA-569-B. They enable a more functional and flexible work station in an open office environment by consolidating audio/video and da

Additional Info: Material: ABS Thermoplastic, Dimensions (HxWxD): 3.10 in. X 1.80 in. x 0.43 in.