(0)

WIREWERKS #WW-000220

Keywerks Faceplate, Multimedia; 1 Gang; 1 Port; Keystone Modules; Stainless

SKU: 62828402561
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Multimedia Faceplate
Mounting: Wall Mount
Gangs: 1
Ports: 1
Port Configuration: Keystone Modules
Color: Stainless Steel
Additional Info: Dimensions (HxWxD): 79.60x46.80x10.90 mm