Menu Search
WIREWERKS #WW-000054

Keywerks Faceplate, Multimedia; 1 Gang; 1 Port; Keystone Modules; White

SKU # 62828402258
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: Keystone Modules
Color: White