Menu Search
WIREWERKS #WW-000049

Keywerks Faceplate, Multimedia; 1 Gang; 2 Ports; Keystone Modules; Almond

SKU # 62828402260
RoHS Compliant
Type: Multimedia Faceplate
Mounting: Flush
Gangs: 1
Ports: 2
Port Configuration: Keystone Modules
Color: Almond

Additional Info: Dimensions (HxW): 115.06x69.85 mm