Menu Search
WIREWERKS #WW-000056

Keywerks Faceplate, Multimedia; 1 Gang; 3 Ports; Keystone Modules; White

SKU # 62828410117
RoHS Compliant
Type: Multimedia Faceplate
Mounting: Flush
Gangs: 1
Ports: 3
Port Configuration: Keystone Modules
Color: White

Additional Info: Dimensions (HxW): 115.06x69.85 mm