(0)

WIREWERKS #WW-000240

Keywerks Faceplate, Multimedia; 1 Gang; White

SKU: 62828402567
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Multimedia Faceplate
Mounting: Flush
Gangs: 1
Color: White
Additional Info: Dimensions (HxW): 113.79x69.34 mm, Decora Style Bezels