Menu Search
WIREWERKS #WW-000282

Keywerks Faceplate, Multimedia; 2 Ports; Keystone Modules; Almond

SKU # 62828402586
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Faceplate
Mounting: Flush
Ports: 2
Port Configuration: Keystone Modules
Color: Almond

Additional Info: Dimensions (HxWxD): 65.99x32.97x11.00 mm, Decora Style Bezels