Menu Search
HAMMOND MANUFACTURING #DNFCDC2P

Fan Cord, Female Plug, 45 deg Fan, Wire Leads, 24 in. L, 115VAC

SKU # 62398062470 Manufacturer Series: DNFC
RoHS Compliant
Type: Fan Cord
Application: Daisy Chain
Fan Connector: Female Plug, 45 deg
Power Connector: Wire Leads
Length: 24 in.
Electrical Rating: 115V AC

Fan Cords: Type - Fan Cord; Application - Daisy Chain; Fan Connector - Female Plug, 45 deg; Power Connector - Wire Leads; Length - 24 in.; Electrical Rating - 115V AC; Additional Information - 12 in. Apart; Manufacturer Series - DNFC

Additional Info: 12 in. Apart