You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #DNFCDC3P

Fan Cord, Female Plug, 45 deg Fan, Wire Leads, 24 in. L

SKU # 62398062471
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Cord
Application: Daisy Chain
Fan Connector: Female Plug, 45 deg
Power Connector: Wire Leads
Length: 24 in.

Fan Cords: Type - Fan Cord; Application - Daisy Chain; Fan Connector - Female Plug, 45 deg; Power Connector - Wire Leads; Length - 24 in.; Additional Information - 12 in. Apart; Manufacturer Series - DNFC