Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
HAMMOND MANUFACTURING #DNFC72P

Fan Cord Single Connection Female Plug, 90 deg

SKU # 62398062468
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Cord
Application: Single Connection
Fan Connector: Female Plug, 90 deg
Power Connector: Wire Leads
Length: 72 in.
Electrical Rating: 10A 115V AC

Fan Cords: Type - Fan Cord; Application - Single Connection; Fan Connector - Female Plug, 90 deg; Power Connector - Wire Leads; Length - 72 in; Electrical Rating - 10A 115V AC