Menu Search
HAMMOND MANUFACTURING #RH20000N4S16FDA

Rainhood, 10.44 in. H x 8.70 in. W x 3.56 in. D

SKU # 62398046868 Manufacturer Series: RHN4
RoHS Compliant
Type: Sanitary Rainhood
Product Type: Rainhood
Material: 316 Stainless Steel
Finish: Brushed
Size: HxWxD: 10.44 x 8.7 x 3.56 in.
Rating: NEMA 4/4X, IPx6
Use With: PF2000/PF22000 Series Filter Fans