Menu Search
HAMMOND MANUFACTURING #RH40000GY

Rainhood, 11.71 x 14.57 x 3.35 in., Steel, ANSI 61 Gray, For PF25/30/32/43000 Series

SKU # 62398060454 Manufacturer Series: RH Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Rainhood
Product Type: Rainhood
Material: Steel
Finish: ANSI 61 Gray
Size: 11.71 x 14.57 x 3.35
Rating: 3R
Use With: PF25, 30, 32, 43000 Series