Menu Search
HAMMOND MANUFACTURING #RH60000N4GY

Rainhood, 17.33 in. H x 15.51 in. W x 3.56 in. D

SKU # 62398046881 Manufacturer Series: RHN4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rainhood
Product Type: Rainhood
Material: Galvanized Steel
Finish: Powder Coated Gray (ANSI 61)
Size: HxWxD: 17.33 x 15.51 x 3.56 in.
Rating: NEMA 3R/4, IPx6
Use With: PF6XX00/PFA60000 Series Filter Fans