Menu Search
HAMMOND MANUFACTURING #RH60000N4SS

Rainhood, 17.33 in. H x 15.51 in. W x 3.56 in. D

SKU # 62398046883 Manufacturer Series: RHN4
RoHS Compliant
Type: Rainhood
Product Type: Rainhood
Material: 304 Stainless Steel
Finish: Brushed
Size: HxWxD: 17.33 x 15.51 x 3.56 in.
Rating: NEMA 4/4X, IPx6
Use With: PF6XX00/PFA60000 Series Filter Fans