Menu Search
HAMMOND MANUFACTURING #RH20000GY

Rainhood, 7.77 x 10.44 x 2.17 in., Steel, ANSI 61 Gray, For PF2000/PF22000 Series

SKU # 62398060451 Manufacturer Series: RH Series
Type: Outdoor Rainhood
Product Type: Rainhood
Material: Steel
Finish: ANSI 61 Gray
Size: 7.77 x 10.44 x 2.17
Rating: 3R
Use With: PF2000/PF22000 Series