Menu Search
HAMMOND MANUFACTURING #XPFA150CG

Fan Grill, 150mm Nominal, Synthetic Filter

SKU # 62398040321 Manufacturer Series: XPFA
RoHS Compliant
Type: Fan Grill
Product Type: Filter
Size - Fan - nominal: 150mm (5.91 in.)
Dimensions: 197 mm H x 197 mm W x 25 mm D (7.75 in. H x 7.75 in. W x 1.00 in. D)
Material - Filter: Synthetic