Menu Search
SOFASCO #F172

Fan Filter, 172 x 150mm, Plastic Filter, Plastic Guard

SKU # 40011900006
Type: Fan Filter
Product Type: Filter
Dimensions: 172 x 150mm (6.77 x 5.91 in.)
Material - Filter: Plastic
Material - Guard: Plastic

Fan Grilles and Filters: Type - Fan Filter; Size - Dimensions - 172 x 150mm (6.77 x 5.91 in.); Material - Filter - Plastic; Material - Guard - Plastic