The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #HG0900404

Exhaust Grill and Filter, 208 mm H x 42 mm W x 209 mm D

SKU # 78351034227
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exhaust Grill and Filter
Product Type: Filter
Dimensions: 208 mm H x 42 mm W x 209 mm D
Material - Filter: Plastic

HOF HG0900404 EXHST-GRILLE