Menu Search
SOFASCO #GR120-1

Fan Filter, 124 x 11mm, Foam 30 ppi Filter, Plastic Guard, Plastic Retainer

SKU # 40011900003
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Filter
Product Type: Filter
Dimensions: 124 x 11mm (4.88 x 0.43 in.)
Material - Filter: Foam 30 ppi
Material - Guard: Plastic
Material - Retainer: Plastic

Fan Grilles and Filters: Type - Fan Filter; Size - Dimensions - 124 x 11mm (4.88 x 0.43 in.); Material - Filter - Foam 30 ppi; Material - Guard - Plastic; Material - Retainer - Plastic