Menu Search
SOFASCO #G172-2

Fan Guard, 172mm, 162mm O.C. Hole Centers, 154mm Dia., Metal Wire

SKU # 40011900005 Manufacturer Series: G172 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Finger Guard
Product Type: Guard
Size - Fan - nominal: 172mm (6.77 in.)
Size - Mounting Hole Centers: 162mm (6.37 in.) O.C.
Dimensions: Dia.: 154mm (6.06 in.)
Material Type: Metal Wire
Guard Configuration: (9) Rings

Fan Guards: Type - Fan Finger Guard; Size - Fan - nominal - 172mm (6.77 in.); Size - Mounting Hole Centers - 162mm (6.37 in.) O.C.; Size - Dimensions - 154mm (6.06 in.) Dia.; Material Type - Metal Wire; Guard Configuration - (9) Rings; Manufacturer Series - G172 Series