You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #FAN80FG

Fan Guard, 2.78 in. Fan Dia, 3.15 in. x 3.15 in., Metal

SKU # 62398062463
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Guard
Size - Fan: 2.78 in. Diameter
Dimensions: 3.15 x 3.15 in.
Material: Metal

Fan Guards: Type - Fan Guard; Size - Fan - 2.78 in. Diameter; Size - Dimensions - 3.15 in. x 3.15 in.; Material - Metal; Additional Information - Thickness: 0.19 in.; Manufacturer Series - DNFG