Menu Search
HAMMOND MANUFACTURING #FAN10FG

Fan Guard, 8.92 in. Fan Dia, 8.74 in. x 8.74 in., Metal

SKU # 62398054431 Manufacturer Series: DNFG
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Guard
Size - Fan: 8.92 in. Diameter
Dimensions: 8.74 x 8.74 in.
Material: Metal

Additional Info: Thickness: 0.23 in.