Menu Search
MISC- C MISC VENDORS #MC32703

Guard, Finger, 3.15 in. Nominal

SKU # 62025497989
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Finger Guard
Size - Fan - nominal: 80mm (3.15 in.)
Size - Mounting Hole Centers: 101.1 mm (3.98 in.) O.C.
Material Type: Steel
Material Finish: Bright Nickel Chrome
Guard Configuration: Ring
Use With: 80 mm Axial Fans

Fan Guards: Type - Fan Finger Guard; Size - Fan - nominal - 80mm (3.15 in.); Size - Mounting Hole Centers - 101.1 mm (3.98 in.) O.C.; Material Type - Steel; Material Finish - Bright Nickel Chrome; Guard Configuration - Ring; Use With - 80 mm Axial Fans