Specifications
Type:
Fan Finger Guard
Size - Fan:
6 in Diameter
Material:
Steel, Chrome Plate
Use With:
A-6AXFN(2), A-PA6AXFN(2)
Description
Fan Guards: Type - Fan Finger Guard; Size - Fan - 6 in Diameter; Material - Steel, Chrome Plate; Use With - A-6AXFN(2), A-PA6AXFN(2)