Menu Search
NVENT HOFFMAN #HH10GS35001

Filter Fan Shroud, 381mm H x 305mm W x 97mm D

SKU # 78351035015 Manufacturer Series: MCLA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filter Fan Shroud
Dimensions: HxWxD: 381 x 305 x 97mm
Material: RAL 7035 Light Gray Polyester Powder Coated Galvanized Mild Steel
Use With: HF09, HF10, TFP4 and TFP6 Filter Fan, HG09, HG10, TEP4 and TEP6 Exhaust Grille

These low profile Filter Fan Shrouds protect filter fan and exhaust grill from wind-driven rain and high-pressure hose water. The shroud does not impede air flow of filter fan and exhaust grill.