Menu Search
NVENT HOFFMAN #HH13MS61004

Filter Fan Shroud, 495mm H x 363mm W x 155mm D

SKU # 78351035965 Manufacturer Series: MCLA
RoHS Compliant
Type: Filter Fan Shroud
Dimensions: HxWxD: 495 x 363 x 155mm
Material: ANSI-61 Gray Polyester Powder Coated Mild Steel
Use With: HF13 Filter Fan and HG13 Exhaust Grille

The Type 4/4X filter fan shroud protects filter fan and exhaust grill from standard washdown procedures. It meets Type 4/4X standards when used with HF or TFP Type 12 Filter Fans and Grills. Easy one person installation with simple back panel mounting; hardware included.