Menu Search
ELECTRON METAL #FANSS4-041003-BK

Ventilation and Air Conditioning Fan, 100 CFM

SKU # 69982813447
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cooling Fan
Dimensions: 4.00"W x 4.00"L x 1.50"D
Voltage: 115V AC
CFM: 100

Fans: Type - Enclosure Cooling Fan; CFM - 100