Menu Search
HAMMOND MANUFACTURING #DNMF100AC115

Enclosure Cooling Fan Aluminum 105 CFM

SKU # 62398062536
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cooling Fan
Fan Enclosure: Aluminum
Dimensions: 4.70"W x 4.70"L x 1.50"D
Voltage: 115V AC
CFM: 105

Fans: Type - Enclosure Cooling Fan; Fan Enclosure - Aluminum; Dimensions - 4.70"W x 4.70"L x 1.50"D; Voltage - 115VAC; CFM - 105