Menu Search
HAMMOND MANUFACTURING #XF4115

Enclosure Cooling Fan Stainless Steel Grille Steel 105 CFM

SKU # 62398082146 Manufacturer Series: XF
Type: Enclosure Cooling Fan
Fan Enclosure: Steel
Cover: Stainless Steel Grille
Filter: Aluminum
Dimensions: 6.13"W x "7.38L x 2.38"D
Voltage: 115V AC
CFM: 105

Additional Info: Filtered Fan Box