Menu Search
HAMMOND MANUFACTURING #DNFK1AC120

Fan Kit, 1.50 in.H x 4.72 in. L x 4.72 in. W, 115VAC, 105 CFM

SKU # 62398098313 Manufacturer Series: DNFK
RoHS Compliant
Type: Fan Kit
Dimensions: HxLxW: 1.5 x 4.72 x 4.72 in.
Voltage: 115V AC
CFM: 105

Fans: Type - Fan Kit; Dimensions - 1.50 in.H x 4.72 in. L x 4.72 in. W; Voltage - 115VAC; CFM - 105; Additional Information - Includes: (1) Ball Bearing Type Fan, (2) Chrome Metal Grills Per Fan, (1) Cord Assembly, (1) Package Of Mounting Hardware, (2) Fan Guard, (1) Fan kit with grills and cord; Manufacturer Series - DNFK

Additional Info: Includes: (1) Ball Bearing Type Fan, (2) Chrome Metal Grills Per Fan, (1) Cord Assembly, (1) Package Of Mounting Hardware, (2) Fan Guard, (1) Fan kit with grills and cord