Menu Search
HAMMOND MANUFACTURING #PF33000T12BKSL2

Filter Fan, 152 CFM, 230V, Thermoplastic Guard

SKU # 62398072022 Manufacturer Series: PF SL GEN4
RoHS Compliant
Type: Slimline Filter Fan
Fan Enclosure: ABS-FR Thermoplastic
Cover: Thermoplastic Guard
Filter: G4 Plastic
Dimensions: 202 mm H x 202 mm W x 87 mm D
Voltage: 230V
CFM: 152 CFM