Menu Search
HAMMOND MANUFACTURING #PF11000T12BK24

Filter Fan, 16 CFM, 24VDC, Thermoplastic Guard

SKU # 62398001593 Manufacturer Series: PF GEN4
RoHS Compliant
Type: Filter Fan
Fan Enclosure: ABS-FR Thermoplastic
Cover: Thermoplastic Guard
Filter: G3 Plastic
Dimensions: 109 mm H x 109 mm W x 49 mm D
Voltage: 24V DC
CFM: 16 CFM