Menu Search
HAMMOND MANUFACTURING #PF43000T12LG24

Filter Fan, 169 CFM, 24VDC, Thermoplastic Guard

SKU # 62398001617 Manufacturer Series: PF GEN4
RoHS Compliant
Type: Filter Fan
Fan Enclosure: ABS-FR Thermoplastic
Cover: Thermoplastic Guard
Filter: G4 Plastic
Dimensions: 252 mm H x 252 mm W x 113 mm D
Voltage: 24V DC
CFM: 169 CFM