Menu Search
HAMMOND MANUFACTURING #PTF60700LG230

Filter Fan, 227 CFM, 230V, Steel Chassis, G3 Plastic

SKU # 62398000087 Manufacturer Series: PTF GEN4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Mount Filter Fan
Fan Enclosure: Snap in Plastic
Cover: Steel Chassis
Filter: G3 Plastic
Dimensions: 140 mm H x 470 mm W x 470 mm D
Voltage: 230V
CFM: 227 CFM