Menu Search
HAMMOND MANUFACTURING #PF67000T12BKSL2

Filter Fan, 427 CFM, 230V, Thermoplastic Guard

SKU # 62398072034 Manufacturer Series: PF SL GEN4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Slimline Filter Fan
Fan Enclosure: ABS-FR Thermoplastic
Cover: Thermoplastic Guard
Filter: G4 Plastic
Dimensions: 320 mm H x 320 mm W x 127 mm D
Voltage: 230V
CFM: 427 CFM