Menu Search
HAMMOND MANUFACTURING #PF67000T12LG

Filter Fan, 560 CFM, ABS/Black Grille Cover, 320 x 320 x 150 mm, 115VAC

SKU # 62398001638 Manufacturer Series: PF GEN4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Black Grille
Dimensions: 320 x 320 x 150 mm
Voltage: 115V AC
CFM: 560

Fans: Type - Filter Fan; Fan Enclosure - ABS Plastic; Cover - ABS, Black Grille; Dimensions - 320 x 320 x 150 mm; Voltage - 115VAC; CFM - 560; Additional Information - Nema Rating: Type 12; Manufacturer Series - PF GEN4

Additional Info: Nema Rating: Type 12