Menu Search
HAMMOND MANUFACTURING #PF42500T12LG24

Filter Fan, 94 CFM, 24V, Thermoplastic Guard

SKU # 62398001611 Manufacturer Series: PF GEN4
RoHS Compliant
Type: Filter Fan
Fan Enclosure: ABS-FR Thermoplastic
Cover: Thermoplastic Guard
Filter: G4 Plastic
Dimensions: 252 mm H x 252 mm W x 97 mm D
Voltage: 24V
CFM: 94 CFM