Menu Search
HAMMOND MANUFACTURING #PF66000T12BK230

Filter Fan, ABS, Black Grille, 12.6 in. W x 12.6 in. L x 5.9 in. D, 230VAC, 462 CFM

SKU # 62398001632 Manufacturer Series: PF GEN4
RoHS Compliant
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Black Grille
Dimensions: WxLxD: 12.6 x 12.6 x 5.9 in.
Voltage: 230V AC
CFM: 462

Additional Info: Square, Click to Fit Design, NEMA Rating: Type 12, Air Delivery: 295CFM w/Exhaust, Connector: Cage Clamp, Max. Static Pressure: 134 Pa, Filtering Level: 0.91, Power: 155W