Menu Search
HAMMOND MANUFACTURING #PF11000T12BK230

Filter Fan, ABS, Black Grille, 4.30 in. W x 4.30 in. L x 2.45 in. D, 230VAC, 16 CFM

SKU # 62398001591 Manufacturer Series: PF GEN4
RoHS Compliant
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Black Grille
Dimensions: 4.30 in. W x 4.30 in. L x 2.45 in. D
Voltage: 230V AC
CFM: 16

Additional Info: Square, Click to Fit Design, NEMA Rating: Type 12, Air Delivery: 17CFM Free-Flow, 11CFM w/Exhaust, Connector: 2 Wires, 310 mm Long, Max. Static Pressure: 38 Pa, Filtering Level: 0.88, Power: 11W