Menu Search
HAMMOND MANUFACTURING #PF22000T12BK24

Filter Fan, ABS, Black Grille, 5.70 in. W x 5.70 in. L x 2.76 in. D, 24VAC, 38 CFM

SKU # 62398001598 Manufacturer Series: PF GEN4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Black Grille
Dimensions: 5.70 in. W x 5.70 in. L x 2.76 in. D
Voltage: 24V AC
CFM: 38

Additional Info: Square, Click to Fit Design, NEMA Rating: Type 12, Air Delivery: 38CFM Free-Flow, 28CFM w/Exhaust, Max. Static Pressure: 57 Pa, Filtering Level: 0.91, Power: 2W