Menu Search
HAMMOND MANUFACTURING #PF67000T12LGSL2

Filter Fan, ABS, Gray Grille, 12.56 in. W x 12.56 in. L x 5 in. D, 230VAC, 560 CFM

SKU # 62398072033 Manufacturer Series: PF SL GEN4
RoHS Compliant
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Gray Grille
Dimensions: WxLxD: 12.56 x 12.56 x 5 in.
Voltage: 230V AC
CFM: 560

Fans: Type - Filter Fan; Fan Enclosure - ABS Plastic ; Cover - ABS, Gray Grille; Dimensions - 12.56 in. W x 12.56 in. L x 5.00 in. D; Voltage - 230VAC; CFM - 560; Additional Information - Click to Fit Design, Square, NEMA Rating: Type 12, Air Delivery: 342CFM w/Exhaust, Connector: Cage Clamp, Max. Static Pressure: 187 Pa, Filtering Level: 0.91, Power: 127W; Manufacturer Series - PF SL GEN4

Additional Info: Click to Fit Design, Square, NEMA Rating: Type 12, Air Delivery: 342CFM w/Exhaust, Connector: Cage Clamp, Max. Static Pressure: 187 Pa, Filtering Level: 0.91, Power: 127W