You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PF11000T12LG230

Filter Fan, ABS, Gray Grille, 4.30 in. W x 4.30 in. L x 2.45 in. D, 230VAC, 16 CFM

SKU # 62398001590 Manufacturer Series: PF GEN4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Gray Grille
Dimensions: 4.30 in. W x 4.30 in. L x 2.45 in. D
Voltage: 230V AC
CFM: 16

Additional Info: Square, Click to Fit Design, NEMA Rating: Type 12, Air Delivery: 17CFM Free-Flow, 11CFM w/Exhaust, Connector: 2 Wires, 310 mm Long, Max. Static Pressure: 38 Pa, Filtering Level: 0.88, Power: 11W