Menu Search
HAMMOND MANUFACTURING #PF22000T12LG24

Filter Fan, ABS, Gray Grille, 5.70 in. W x 5.70 in. L x 2.76 in. D, 24VAC, 38 CFM

SKU # 62398001597 Manufacturer Series: PF GEN4
RoHS Compliant
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Gray Grille
Dimensions: 5.70 in. W x 5.70 in. L x 2.76 in. D
Voltage: 24V AC
CFM: 38

Additional Info: Square, Click to Fit Design, NEMA Rating: Type 12, Air Delivery: 38CFM Free-Flow, 28CFM w/Exhaust, Max. Static Pressure: 57 Pa, Filtering Level: 0.91, Power: 2W