Menu Search
HAMMOND MANUFACTURING #PF43000T12LG230

Filter Fan, ABS, Gray Grille, 6.00 in. W x 6.00 in. L x 4.45 in. D, 230VAC, 169 CFM

SKU # 62398001615 Manufacturer Series: PF GEN4
RoHS Compliant
Type: Filter Fan
Fan Enclosure: ABS Plastic
Cover: ABS, Gray Grille
Dimensions: 6.00 in. W x 6.00 in. L x 4.45 in. D
Voltage: 230V AC
CFM: 169

Additional Info: Square, Click to Fit Design, NEMA Rating: Type 12, Air Delivery: 142CFM w/Exhaust, Connector: Cage Clamp, Max. Static Pressure: 142 Pa, Filtering Level: 0.91, Power: 39W