Menu Search
HAMMOND MANUFACTURING #DNFF120LG230

Filter Fan Kit, 105 CFM, 230V, ABS, Light Gray Grill

SKU # 62398061187 Manufacturer Series: DNFF
RoHS Compliant
Type: Filter Fan Kit
Cover: ABS, Light Gray Grill
Dimensions: 150 mm H x 115 mm W x 150 mm D
Voltage: 230V
CFM: 105 CFM

Additional Info: Includes: (1) Fan, (1) Plastic Filter Grill, (1) Filter, (1) Metal Grill, (1) Wire Cord or Leads and Mounting Hardware